Zoro Homepage

Cold Rolled Bar

  • Mfr # CF1018/2505-108

  • Zoro # G715770349


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-0.125 in
Shape
Flat
Tensile Strength
85,000 psi
System of Measurement
Inch
Elongation
15 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1018/2505-108
Zoro #
G715770349
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.125 in
Overall Width
5 in
Overall Length
9 ft
Thickness
0.25 in

Details

Item
Carbon Steel Flat Bar
Shape
Flat
Tensile Strength
85,000 psi
System of Measurement
Inch
Elongation
15 %
Resistance Properties
Wear-Resistant
Tolerance Rating
Standard
Yield Strength
70,000 psi
Material
Carbon Steel
Flatness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Rockwell Hardness
80 HRB
Material Grade
1018
Brinell Hardness
126 BHN
Heat Treatment
No Heat Treatment
Galvanized
Not Galvanized
Machinability
100 %
Includes Material Certificate
No Certificates Included
Fabrication
Cold Rolled
Standards
ASTM A108

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.25 in, Thickness Tolerance Not Applicable, Overall Length 9 ft, Overall Width 5 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.