Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CSQ1018/375-144
Zoro # G915770187
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A108
Elongation
15 %
Thickness
0.375 in
Width Tolerance
+/-0.125 in
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSQ1018/375-144
- Zoro #
- G915770187
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Square Bar
- Standards
- ASTM A108
- Elongation
- 15 %
- Shape
- Square
- Yield Strength
- 70,000 psi
- Flatness Tolerance
- Not Rated
- Resistance Properties
- Wear-Resistant
- Material Grade
- 1018
- Heat Treatment
- No Heat Treatment
- Galvanized
- Not Galvanized
- System of Measurement
- Inch
- Fabrication
- Cold Rolled
- Rockwell Hardness
- 80 HRB
- Tolerance Rating
- Standard
- Heat Treatable
- Heat Treatable
- Tensile Strength
- 85,000 psi
- Material
- Carbon Steel
- Brinell Hardness
- 126 BHN
- Machinability
- 100 %
- Includes Material Certificate
- No Certificates Included
Description
Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.375 in, Thickness Tolerance Not Applicable, Overall Length 12 ft, Overall Width 3/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Square