Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CSQ1018/125-144
Zoro # G515771805
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 ft
System of Measurement
Inch
Machinability
100 %
Tensile Strength
85,000 psi
Flatness Tolerance
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSQ1018/125-144
- Zoro #
- G515771805
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Square Bar
- System of Measurement
- Inch
- Machinability
- 100 %
- Tensile Strength
- 85,000 psi
- Flatness Tolerance
- Not Rated
- Fabrication
- Cold Rolled
- Resistance Properties
- Wear-Resistant
- Heat Treatment
- No Heat Treatment
- Standards
- ASTM A108
- Tolerance Rating
- Standard
- Includes Material Certificate
- No Certificates Included
- Brinell Hardness
- 126 BHN
- Heat Treatable
- Heat Treatable
- Material Grade
- 1018
- Galvanized
- Not Galvanized
- Material
- Carbon Steel
- Shape
- Square
- Elongation
- 15 %
- Rockwell Hardness
- 80 HRB
- Yield Strength
- 70,000 psi
Description
Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance Not Applicable, Overall Length 12 ft, Overall Width 1/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Square