Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CSQ1018/375-120
Zoro # G615770203
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Width Tolerance
+/-0.125 in
System of Measurement
Inch
Tolerance Rating
Standard
Galvanized
Not Galvanized
Standards
ASTM A108
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSQ1018/375-120
- Zoro #
- G615770203
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Square Bar
- System of Measurement
- Inch
- Tolerance Rating
- Standard
- Galvanized
- Not Galvanized
- Standards
- ASTM A108
- Brinell Hardness
- 126 BHN
- Elongation
- 15 %
- Tensile Strength
- 85,000 psi
- Material
- Carbon Steel
- Material Grade
- 1018
- Rockwell Hardness
- 80 HRB
- Resistance Properties
- Wear-Resistant
- Includes Material Certificate
- No Certificates Included
- Heat Treatment
- No Heat Treatment
- Flatness Tolerance
- Not Rated
- Fabrication
- Cold Rolled
- Machinability
- 100 %
- Yield Strength
- 70,000 psi
- Heat Treatable
- Heat Treatable
- Shape
- Square
Description
Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.375 in, Thickness Tolerance Not Applicable, Overall Length 10 ft, Overall Width 3/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.