Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CSQ1018/750-132
Zoro # G615772009
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Rockwell Hardness
80 HRB
Yield Strength
70,000 psi
Tensile Strength
85,000 psi
Thickness
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSQ1018/750-132
- Zoro #
- G615772009
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Square Bar
- Shape
- Square
- Rockwell Hardness
- 80 HRB
- Yield Strength
- 70,000 psi
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Fabrication
- Cold Rolled
- Heat Treatment
- No Heat Treatment
- Material
- Carbon Steel
- Resistance Properties
- Wear-Resistant
- Brinell Hardness
- 126 BHN
- Standards
- ASTM A108
- Galvanized
- Not Galvanized
- Includes Material Certificate
- No Certificates Included
- Elongation
- 15 %
- Material Grade
- 1018
- Tolerance Rating
- Standard
- Heat Treatable
- Heat Treatable
- Flatness Tolerance
- Not Rated
- Machinability
- 100 %
Description
Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.75 in, Thickness Tolerance Not Applicable, Overall Length 11 ft, Overall Width 3/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.