Shop ZORO SELECT
See all product information
Create Account
COLD ROLLED HEX BAR 1018, 0.313 - 120"
Mfr # CH1018/313-120
Zoro # G615769696
product price:Â $235.19
/ea
Free Shipping & Returns
Key Features
Shape
Hexagon
Tensile Strength
85,000 psi
Hex Width
5/16 in
Tolerance Rating
Standard
Galvanized
Not Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH1018/313-120
- Zoro #
- G615769696
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Hex Width
- 5/16 in
- Width Tolerance
- +/-0.01 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
Details
- Item
- Carbon Steel Hex Bar
- Shape
- Hexagon
- Tensile Strength
- 85,000 psi
- Tolerance Rating
- Standard
- Galvanized
- Not Galvanized
- Elongation
- 15 %
- Standards
- ASTM A108
- Brinell Hardness
- 126 BHN
- Fabrication
- Cold Rolled
- System of Measurement
- Inch
- Mechanical Finish
- Polished, Turned
- Material Grade
- 1018
- Material
- Carbon Steel
- Yield Strength
- 70,000 psi
- Includes Material Certificate
- No Certificates Included
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Rockwell Hardness
- 80 HRB
Description
Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Hex Width 5/16 in, Mechanical Finish Polished, Turned, Overall Length 10 ft, Rockwell Hardness 80 HRB, Brinell Hardness 126 BHN, Tensile Strength 85,000 psi, Yield Strength 70,000 psi, Standards ASTM A108, Shape Hexagon, Includes Material Certificate No Certificates Included, System of Measurement Inch, Tolerance Rating Standard, Width Tolerance +/-0.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.