COLD ROLLED HEX BAR 1018, 0.438 - 108
Mfr # CH1018/438-108
Zoro # G815769601
product price: $36.69
/eaKey Features
Fabrication
Cold Rolled
Yield Strength
70,000 psi
Hex Width
7/16 in
Shape
Hexagon
Galvanized
Not Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH1018/438-108
Zoro #
G815769601
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Width
7/16 in
Width Tolerance
+/-0.01 in
Overall Length
9 ft
Details
Item
Carbon Steel Hex Bar
Fabrication
Cold Rolled
Yield Strength
70,000 psi
Shape
Hexagon
Galvanized
Not Galvanized
Tensile Strength
85,000 psi
Includes Material Certificate
No Certificates Included
Rockwell Hardness
80 HRB
Elongation
15 %
Material Grade
1018
Material
Carbon Steel
Mechanical Finish
Polished, Turned
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Brinell Hardness
126 BHN
Tolerance Rating
Standard
System of Measurement
Inch
Standards
ASTM A108
Description
Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Hex Width 7/16 in, Mechanical Finish Polished, Turned, Overall Length 9 ft, Rockwell Hardness 80 HRB, Brinell Hardness 126 BHN, Tensile Strength 85,000 psi, Yield Strength 70,000 psi, Standards ASTM A108, Shape Hexagon, Includes Material Certificate No Certificates Included, System of Measurement Inch, Tolerance Rating Standard, Width Tolerance +/-0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.