Shop ZORO SELECT
See all product information
COLD ROLLED HEX BAR 1018, 0.438 - 144"
Mfr # CH1018/438-144
Zoro # G715769558
product price:Â $228.59
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Material Grade
1018
Galvanized
Not Galvanized
Brinell Hardness
126 BHN
Overall Length
12 ft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- CH1018/438-144
- Zoro #
- G715769558
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 12 ft
- Hex Width
- 7/16 in
- Width Tolerance
- +/-0.01 in
Details
- Item
- Carbon Steel Hex Bar
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Material Grade
- 1018
- Galvanized
- Not Galvanized
- Brinell Hardness
- 126 BHN
- Yield Strength
- 70,000 psi
- Tensile Strength
- 85,000 psi
- Mechanical Finish
- Polished, Turned
- Tolerance Rating
- Standard
- Elongation
- 15 %
- Shape
- Hexagon
- Includes Material Certificate
- No Certificates Included
- Fabrication
- Cold Rolled
- Rockwell Hardness
- 80 HRB
- Standards
- ASTM A108
- Material
- Carbon Steel
- System of Measurement
- Inch
Description
Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Hex Width 7/16 in, Mechanical Finish Polished, Turned, Overall Length 12 ft, Rockwell Hardness 80 HRB, Brinell Hardness 126 BHN, Tensile Strength 85,000 psi, Yield Strength 70,000 psi, Standards ASTM A108, Shape Hexagon, Includes Material Certificate No Certificates Included, System of Measurement Inch, Tolerance Rating Standard, Width Tolerance +/-0.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.