Shop ZORO SELECT
See all product information
COLD ROLLED HEX BAR 1018, 0.5 - 132"
Mfr # CH1018/500-132
Zoro # G315769538
product price:Â $239.59
/ea
Free Shipping & Returns
Key Features
Elongation
15 %
Shape
Hexagon
Includes Material Certificate
No Certificates Included
Yield Strength
70,000 psi
Tolerance Rating
Standard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- CH1018/500-132
- Zoro #
- G315769538
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width Tolerance
- +/-0.01 in
- Hex Width
- 1/2 in
- Overall Length
- 11 ft
Details
- Item
- Carbon Steel Hex Bar
- Elongation
- 15 %
- Shape
- Hexagon
- Includes Material Certificate
- No Certificates Included
- Yield Strength
- 70,000 psi
- Tolerance Rating
- Standard
- System of Measurement
- Inch
- Galvanized
- Not Galvanized
- Tensile Strength
- 85,000 psi
- Brinell Hardness
- 126 BHN
- Standards
- ASTM A108
- Material
- Carbon Steel
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Rockwell Hardness
- 80 HRB
- Fabrication
- Cold Rolled
- Mechanical Finish
- Polished, Turned
- Material Grade
- 1018
Description
Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Hex Width 1/2 in, Mechanical Finish Polished, Turned, Overall Length 11 ft, Rockwell Hardness 80 HRB, Brinell Hardness 126 BHN, Tensile Strength 85,000 psi, Yield Strength 70,000 psi, Standards ASTM A108, Shape Hexagon, Includes Material Certificate No Certificates Included, System of Measurement Inch, Tolerance Rating Standard, Width Tolerance +/-0.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.