Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLD ROLLED HEX BAR 1018, 0.625 - 144

  • Mfr # CH1018/625-144

  • Zoro # G115769981


product price: $225.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Width Tolerance
+/-0.01 in
System of Measurement
Inch
Brinell Hardness
126 BHN
Hex Width
5/8 in
Yield Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH1018/625-144
Zoro #
G115769981
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.01 in
Hex Width
5/8 in
Overall Length
12 ft

Details

Item
Carbon Steel Hex Bar
System of Measurement
Inch
Brinell Hardness
126 BHN
Yield Strength
70,000 psi
Elongation
15 %
Galvanized
Not Galvanized
Includes Material Certificate
No Certificates Included
Rockwell Hardness
80 HRB
Material
Carbon Steel
Fabrication
Cold Rolled
Mechanical Finish
Polished, Turned
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Standards
ASTM A108
Tensile Strength
85,000 psi
Material Grade
1018
Shape
Hexagon
Tolerance Rating
Standard

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Hex Width 5/8 in, Mechanical Finish Polished, Turned, Overall Length 12 ft, Rockwell Hardness 80 HRB, Brinell Hardness 126 BHN, Tensile Strength 85,000 psi, Yield Strength 70,000 psi, Standards ASTM A108, Shape Hexagon, Includes Material Certificate No Certificates Included, System of Measurement Inch, Tolerance Rating Standard, Width Tolerance +/-0.01 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.