Cold Rolled Round Bar
Mfr # CR1018/1625-108
Zoro # G115770222
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Shape
Rod
Rockwell Hardness
71 HRB
Heat Treatment
No Heat Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR1018/1625-108
Zoro #
G115770222
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
1 5/8 in
Overall Length
9 ft
Details
Item
Carbon Steel Rod
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Shape
Rod
Rockwell Hardness
71 HRB
Heat Treatment
No Heat Treatment
Material Grade
1018
Fabrication
Cold Rolled
Standards
A1018, A108-07
Yield Strength
70,000 psi
Brinell Hardness
167 BHN
Tensile Strength
85,000 psi
Galvanized
Not Galvanized
Description
Carbon Steel Rod, Material Grade 1018, Overall Length 9 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 5/8 in, Outside Diameter Tolerance Not Applicable, Yield Strength 70,000 psi, Fabrication Cold Rolled, Rockwell Hardness 71 HRB, Brinell Hardness 167 BHN, Tensile Strength 85,000 psi, Includes Material Certificate No Certificates Included, Standards A1018, A108-07, Shape Rod, Tolerance Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.