Cold Rolled Round Bar
Mfr # CR1018/563-96
Zoro # G215770481
product price: $48.19
/eaKey Features
Yield Strength
70,000 psi
Mechanical Finish
Mill
Brinell Hardness
167 BHN
Shape
Rod
Heat Treatment
No Heat Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR1018/563-96
Zoro #
G215770481
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
9/16 in
Overall Length
8 ft
Details
Item
Carbon Steel Rod
Yield Strength
70,000 psi
Mechanical Finish
Mill
Brinell Hardness
167 BHN
Shape
Rod
Heat Treatment
No Heat Treatment
Galvanized
Not Galvanized
Standards
A1018, A108-07
Includes Material Certificate
No Certificates Included
Material Grade
1018
Rockwell Hardness
71 HRB
Fabrication
Cold Rolled
Tensile Strength
85,000 psi
Description
Carbon Steel Rod, Material Grade 1018, Overall Length 8 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 9/16 in, Outside Diameter Tolerance Not Applicable, Yield Strength 70,000 psi, Fabrication Cold Rolled, Rockwell Hardness 71 HRB, Brinell Hardness 167 BHN, Tensile Strength 85,000 psi, Includes Material Certificate No Certificates Included, Standards A1018, A108-07, Shape Rod, Tolerance Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.