Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colored SS Sheet, Square, 48 in Overall W

  • Mfr # T22 Platinum Nickel Mirror 20Gx48x48

  • Zoro # G404974720


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Gauge
20 ga
Thickness
0.035 in
Width Tolerance
+/-0.125 in
Thickness Tolerance
+/-0.004 in
Yield Strength
40,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T22 Platinum Nickel Mirror 20Gx48x48
Zoro #
G404974720
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.035 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
4 ft
Overall Width
4 ft

Details

Gauge
20 ga
Item
Stainless Steel Sheet, 4 ft - L
Thickness Tolerance
+/-0.004 in
Yield Strength
40,000 psi
Texture
Mirror
Standards
A1251, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Material
Stainless Steel
Color
Nickel
Brinell Hardness
257 BHN
Material Grade
304
Rockwell Hardness
92 HRB
System of Measurement
Inch
Shape
Sheet
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Fabrication
Cold Rolled
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
Mechanical Finish
BA

Description

Stainless Steel Sheet, 4 ft - L, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish BA, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 257 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.