Colored SS Sheet, Square, 48 in Overall W
- Mfr # T22 Rosygold HL FPR 20Gx48x48
- Zoro # G504974750
product price:Â
$
848.99
/ea
Free Shipping & Returns
Key Features
Gauge
20 ga
Thickness
0.035 in
Width Tolerance
+/-0.125 in
Thickness Tolerance
+/-0.004 in
Length Tolerance
+/-0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T22 Rosygold HL FPR 20Gx48x48
- Zoro #
- G504974750
- UPC #
- -
- Country of Origin
- China
- Gauge
- 20 ga
- Thickness Tolerance
- +/-0.004 in
- Texture
- Hairline
- Item
- Stainless Steel Sheet
- Yield Strength
- 40,000 psi
- Color
- Rose Gold
- Material
- Stainless Steel
- Standards
- A1256, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
- Rockwell Hardness
- 92 HRB
- Material Grade
- 304
- System of Measurement
- Inch
- Shape
- Sheet
- Brinell Hardness
- 262 BHN
- Green Environmental Attribute
- Product Contains a Minimum of 80% Post-Consumer Recycled Content
- Fabrication
- Cold Rolled
- Heat Treatable
- Not Heat Treatable
- Heat Treatment
- No Heat Treatment
- Mechanical Finish
- #4
- Includes Material Certificate
- No Certificates Included
- Tolerance Rating
- Standard
- Shell Material
- Stainless Steel
- Wire Color
- Rose Gold
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 0.035 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-0.125 in
- Overall Length
- 4 ft
- Overall Width
- 4 ft
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
Stainless Steel Sheet, 4 ft - L, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 262 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.