Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CAC-ESD-39

  • Zoro # G4379858


product price: $10.19
/ea

Key Features

Material
Acrylic
Color
Colorless
Thickness
0.125 in
Durometer
Rockwell M100
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CAC-ESD-39
Zoro #
G4379858
UPC #
193005015589
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
1 in
Thickness
0.125 in
Plastic Length
4 ft
Plastic Thickness
0.125 in
Plastic Width
1 in
Nominal Size
1 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Colorless
Durometer
Rockwell M100
Tensile Strength
9,000 psi
Temp. Range
0 Degrees to 180 Degrees F
Plastic Clarity
Clear
Plastic Hardness
Rockwell M100
Shape
Rectangular
Plastic Thickness Tolerance
+0.003/-0.014 in
Plastic Hardness Rating
Hard
Wear Factor
Fair
UV Resistant
Yes
Corrosion and Chemical Resistance
Fair
Friction Rating
Not Slippery
Friction Coefficient
0.8
Maximum Temperature
180 Degrees F
Grade
Antistatic
Water Absorption Rating
Poor
Impact Strength
0.3 ft-lb/in
Impact Strength Rating
Poor
Plastic Density
0.043 lb/cu in
Temperature Range
0 Degrees to 180 Degrees F
Water Absorption
0.4 %
Tensile Strength Rating
Good
Minimum Temperature
0 Degrees F
Machinability
Not Rated
Standards
Not Rated
Backing Type
No Backing
Shore Hardness
85 Shore D
Static-Resistant
Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Fabrication
Cast
Metal Detectable
Not Metal Detectable
Rockwell Hardness
100 HRM
Weight
0.27 lb
Light Transmission
93 %
Dielectric Strength
Not Rated
Scratch-Resistant
Scratch-Resistant
UV-Resistant
UV-Resistant

Description

Acrylic Bar, Acrylic, Antistatic, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.