Shop ZORO SELECT

Colorless Acrylic Sheet 10 ft L x 4 ft W x 0.125 in Thick

  • Mfr # BULK-PS-CAC-701
  • Zoro # G716327269

product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
0.125 in
Plastic Length
10 ft
Color
Colorless
Shape
Rectangle
Friction Coefficient
0.8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-CAC-701
Zoro #
G716327269
UPC #
-
Country of Origin
United States
Item
Acrylic Sheet
Color
Colorless
Shape
Rectangle
Friction Coefficient
0.8
Plastic Thickness Tolerance
+0.1/0.0 mm
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Plastic Clarity
Clear
Tensile Strength
9,000 psi
Water Absorption
0.4 %
Impact Strength
0.3 ft-lb/in
Backing Type
No Backing
Machinability
Not Rated
Dielectric Strength
20 kV/mm
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Minimum Temperature
40 Degrees F
Shore Hardness
98 Shore D
Rockwell Hardness
95 HRM
Weight
30.96 lb
Flexural Modulus
3,061 MPa
Wear Rate
Not Rated
Fabrication
Cast
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Material
Acrylic
Elongation
Not Rated
Maximum Temperature
190 Degrees F
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Light Transmission
Not Rated
Coefficient of Thermal Expansion
Not Rated

Dimensions

Plastic Thickness
0.125 in
Plastic Width
4 ft
Plastic Length
10 ft
Plastic Length Tolerance
+/-1.000 in

Description

Acrylic Sheet, Acrylic, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.