Shop ZORO SELECT

Colorless Acrylic Sheet 8 ft L x 5 ft W x 0.125 in Thick

  • Mfr # BULK-PS-CAC-702
  • Zoro # G416327279

product price: 
$
268.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
0.125 in
Plastic Length
8 ft
Color
Colorless
Water Absorption
0.4 %
Standards
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-CAC-702
Zoro #
G416327279
UPC #
-
Country of Origin
United States
Item
Acrylic Sheet
Color
Colorless
Water Absorption
0.4 %
Standards
Not Rated
Shape
Rectangle
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.8
Backing Type
No Backing
Impact Strength
0.3 ft-lb/in
Plastic Thickness Tolerance
+0.1/0.0 mm
Tensile Strength
9,000 psi
Plastic Clarity
Clear
Dielectric Strength
20 kV/mm
Rockwell Hardness
95 HRM
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Flexural Modulus
3,061 MPa
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Machinability
Not Rated
FDA Compliance
Not FDA Compliant
Fabrication
Cast
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Scratch-Resistant
Scratch-Resistant
Weight
30.96 lb
Shore Hardness
98 Shore D
Material
Acrylic
Light Transmission
Not Rated
Minimum Temperature
40 Degrees F
Maximum Temperature
190 Degrees F

Dimensions

Plastic Thickness
0.125 in
Plastic Width
5 ft
Plastic Length
8 ft
Plastic Length Tolerance
+/-1.000 in

Description

Acrylic Sheet, Acrylic, Plastic Length 8 ft, Plastic Width 5 ft, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.