Colorless Acrylic Sheet 10 ft L x 5 ft W x 0.354 in Thick
Mfr # 21312102
Zoro # G216296461
product price: $617.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Plastic Thickness
0.354 in
Color
Colorless
Plastic Clarity
Clear
Shape
Rectangle
UV-Resistant
Not UV-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21312102
Zoro #
G216296461
UPC #
-
Country of Origin
United States
Dimensions
Plastic Thickness
0.354 in
Plastic Length
10 ft
Plastic Width
5 ft
Details
Color
Colorless
Plastic Clarity
Clear
Item
Acrylic Sheet
Shape
Rectangle
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Material
Acrylic
Description
Acrylic Sheet, Acrylic, Plastic Length 10 ft, Plastic Width 5 ft, Plastic Thickness 0.354 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable, Plastic Density Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.