Zoro Homepage

Colorless Cast Acrylic Acrylic Sheet 16" L x 16" W x 3/32" Thick

  • Mfr # BULK-PS-CAC-384

  • Zoro # G7784461


product price: $17.69
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/32"
Plastic Width
16"
Plastic Length
16"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-384
Zoro #
G7784461
UPC #
193005885779
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/32"
Plastic Width
16"
Plastic Length
16"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
16 in
Thickness
3/32"
Width
16 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
16 in W x 16 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Thickness Tolerance
(-0.019" - +0")
Plastic Properties
Transparent
Material
Acrylic
Friction Coefficient
0.8
Plastic Clarity
Clear
Friction Rating
Not Slippery
Backing Type
Plain
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+0.002/-0.021 in
Plastic Density
0.043 lbs / cu. in.
Shape
Sheet
Standards
Not Rated
Grade
Standard
Impact Strength
0.3 ft. - lbs./in.
Plastic Hardness
Rockwell M95
Impact Strength Rating
Poor
Water Absorption
0.004
Tensile Strength Rating
Good
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Machinability
Not Rated
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness Rating
Hard
Maximum Temperature
190 Degrees F
Minimum Temperature
40 Degrees F
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Rockwell Hardness
95 HRM
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Weight
1.03 lb
Shore Hardness
98 Shore D
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
Light Transmission
93 %
Fabrication
Cast

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 16 in, Plastic Width 16 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.