Zoro Homepage

Colorless Cast Acrylic Acrylic Sheet 32" L x 16" W x 1/16" Thick

  • Mfr # BULK-PS-CAC-395

  • Zoro # G7784069


product price: $20.25
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/16"
Plastic Width
16"
Plastic Length
32"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-395
Zoro #
G7784069
UPC #
193005885601
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/16"
Plastic Width
16"
Plastic Length
32"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/16"
Width
16 in
Length
32 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
16 in W x 32 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Thickness Tolerance
(-0.004" - +0.005")
Material
Acrylic
Friction Rating
Not Slippery
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Backing Type
Plain
Impact Strength
0.3 ft. - lbs./in.
Plastic Hardness
Rockwell M95
Grade
Standard
Water Absorption
0.004
Plastic Clarity
Clear
Shape
Sheet
Friction Coefficient
0.8
Plastic Thickness Tolerance
+0.007/-0.006 in
Water Absorption Rating
Poor
Standards
Not Rated
Plastic Density
0.043 lbs / cu. in.
Machinability
Not Rated
Minimum Temperature
40 Degrees F
Wear Factor
Fair
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Temperature Range
40 Degrees to 190 Degrees F
Maximum Temperature
190 Degrees F
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Cast
Weight
1.38 lb
Shore Hardness
98 Shore D
Rockwell Hardness
95 HRM
Light Transmission
93 %
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Flexural Modulus
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 32 in, Plastic Width 16 in, Plastic Thickness 0.0625 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.