Zoro Homepage

Colorless Cast Acrylic Acrylic Sheet 6" L x 6" W x 3/32" Thick

  • Mfr # BULK-PS-CAC-322

  • Zoro # G7782632


product price: $8.55
/ea
Sold in multiples of 2 for $17.10

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/32"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-322
Zoro #
G7782632
UPC #
193005885724
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/32"
Plastic Width
6"
Plastic Length
6"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
6 in
Width
6 in
Thickness
3/32"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Thickness Tolerance
(-0.019" - +0")
Tensile Strength
9,000 psi
Plastic Properties
Transparent
Operating Temp. Range
40 Degrees to 190 Degrees F
Material
Acrylic
Backing Type
Plain
Shape
Sheet
Impact Strength
0.3 ft. - lbs./in.
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Standards
Not Rated
Water Absorption
0.004
Grade
Standard
Plastic Density
0.043 lbs / cu. in.
Friction Coefficient
0.8
Plastic Clarity
Clear
Plastic Hardness
Rockwell M95
Tensile Strength Rating
Good
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+0.002/-0.021 in
Minimum Temperature
40 Degrees F
Machinability
Not Rated
Plastic Hardness Rating
Hard
Maximum Temperature
190 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Wear Factor
Fair
Metal Detectable
Not Metal Detectable
Shore Hardness
98 Shore D
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Weight
0.15 lb
Wear Rate
Not Rated
Elongation
Not Rated
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Cast
Rockwell Hardness
95 HRM
Light Transmission
93 %

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.