Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Cast Acrylic Rectangular Stock 48" L x 1/2" W x 3/32" Thick

  • Mfr # BULK-PS-CAC-642

  • Zoro # G8080433


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/32"
Plastic Width
1/2"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-642
Zoro #
G8080433
UPC #
193005436292
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/32"
Plastic Width
1/2"
Plastic Length
48"
Length
4 ft
Thickness
0.093 in
Width
0.5 in
Nominal Size
1/2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangular Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Color
Colorless
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Material
Cast Acrylic
Durometer
Rockwell M95
Grade
Standard
Impact Strength Rating
Poor
Plastic Density
0.043 lb/cu in
Impact Strength
0.3 ft-lb/in
Temperature Range
40 Degrees to 190 Degrees F
Friction Rating
Not Slippery
Plastic Clarity
Clear
Plastic Thickness Tolerance
+0.002/-0.021 in
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Maximum Temperature
190 Degrees F
Standards
UL 94 HB
Water Absorption Rating
Poor
Water Absorption
0.4 %
Friction Coefficient
0.8
Plastic Hardness
Rockwell M95
UV Resistant
Yes
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Shape
Rectangular
Minimum Temperature
40 Degrees F
Wear Factor
Fair
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable
Rockwell Hardness
95 HRM
Fabrication
Cast
Wear Rate
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
Not Rated
Weight
0.1 lb
Static-Resistant
Not Static-Resistant
Light Transmission
93 %

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 0.5 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.