Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Film Stock 10 ft. L x 40" W x 0.015" Thick

  • Mfr # BULK-PF-PC-24

  • Zoro # G8079566


product price: $45.85
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.015"
Plastic Width
40"
Plastic Length
10 ft.
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-24
Zoro #
G8079566
UPC #
193005444945
Country of Origin
China

Dimensions

Plastic Thickness
0.015"
Plastic Width
40"
Plastic Length
10 ft.
Thickness
0.015"
Length
10 ft.
Width
40"
Nominal Size
40 in W x 10 ft L

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Colorless
Material Type
Standard
Operating Temp. Range
-20 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Material
Polycarbonate
Tensile Strength Rating
Good
Maximum Temperature
240 Degrees F
UV Resistant
No
Plastic Clarity
Clear
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.53
Plastic Hardness
Rockwell R120
Water Absorption
0.13 %
Impact Strength
14 ft-lb/in
Impact Strength Rating
Excellent
Plastic Hardness Rating
Hard
Temperature Range
-40 Degrees to 240 Degrees F
Wear Factor
Fair
Machinability
70 %
Grade
Standard
Plastic Density
0.043 lb/cu in
Friction Rating
Not Slippery
Minimum Temperature
-40 Degrees F
Shape
Rectangle
Backing Type
No Backing
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Product Form
Sheet
Flexural Modulus
Not Rated
Shore Hardness
95 Shore D
FDA Compliance
Not FDA Compliant
Weight
3.1 lb
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
120 HRR
Light Transmission
Not Rated
Coefficient of Thermal Expansion
Not Rated
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Elongation
100 %
Metal Detectable
Not Metal Detectable

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 10 ft, Plastic Width 3.33 ft, Plastic Thickness 0.015 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.