Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Film Stock 100 ft. L x 40" W x 0.015" Thick

  • Mfr # BULK-PF-PC-27

  • Zoro # G8080266


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.015"
Plastic Width
40"
Plastic Length
100 ft.
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-27
Zoro #
G8080266
UPC #
193005444976
Country of Origin
China

Dimensions

Plastic Thickness
0.015"
Plastic Width
40"
Plastic Length
100 ft.
Length
100 ft.
Width
40"
Thickness
0.015"
Nominal Size
40 in W x 100 ft L

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Colorless
Tensile Strength
9,700 psi
Operating Temp. Range
-20 Degrees to 240 Degrees F
Material Type
Standard
Material
Polycarbonate
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
Water Absorption
0.13 %
Water Absorption Rating
Good
Wear Factor
Fair
Maximum Temperature
240 Degrees F
Plastic Density
0.043 lb/cu in
Plastic Hardness
Rockwell R120
Impact Strength
14 ft-lb/in
Minimum Temperature
-40 Degrees F
Friction Rating
Not Slippery
UV Resistant
No
Grade
Standard
Temperature Range
-40 Degrees to 240 Degrees F
Backing Type
No Backing
Shape
Rectangle
Plastic Clarity
Clear
Machinability
70 %
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Friction Coefficient
0.53
Standards
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Elongation
100 %
Light Transmission
Not Rated
Shore Hardness
95 Shore D
Weight
30.96 lb
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Rockwell Hardness
120 HRR
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 100 ft, Plastic Width 3.33 ft, Plastic Thickness 0.015 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.