Colorless Polycarbonate Film Stock 25 ft. L x 40" W x 0.015" Thick

  • Mfr # BULK-PF-PC-25

  • Zoro # G8081088


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.015"
Plastic Width
40"
Plastic Length
25 ft.
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-25
Zoro #
G8081088
UPC #
193005444952
Country of Origin
China

Dimensions

Plastic Thickness
0.015"
Plastic Width
40"
Plastic Length
25 ft.
Length
25 ft.
Width
40"
Thickness
0.015"
Nominal Size
40 in W x 25 ft L

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Colorless
Material Type
Standard
Operating Temp. Range
-20 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Material
Polycarbonate
Plastic Density
0.043 lb/cu in
Water Absorption
0.13 %
Shape
Rectangle
Water Absorption Rating
Good
Maximum Temperature
240 Degrees F
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Backing Type
No Backing
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Plastic Clarity
Clear
Friction Rating
Not Slippery
Grade
Standard
Impact Strength
14 ft-lb/in
Temperature Range
-40 Degrees to 240 Degrees F
UV Resistant
No
Friction Coefficient
0.53
Impact Strength Rating
Excellent
Plastic Hardness
Rockwell R120
Minimum Temperature
-40 Degrees F
Machinability
70 %
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Elongation
100 %
Static-Resistant
Not Static-Resistant
Rockwell Hardness
120 HRR
Light Transmission
Not Rated
Product Type
Plastic Sheet
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Weight
7.74 lb
Shore Hardness
95 Shore D
Coefficient of Thermal Expansion
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 25 ft, Plastic Width 3.33 ft, Plastic Thickness 0.015 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.