Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 6" L x 6" W x 1/16" Thick

  • Mfr # PS-PC-SR-7

  • Zoro # G4472748


product price: $9.69
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/16"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-SR-7
Zoro #
G4472748
UPC #
193005024277
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/16"
Plastic Width
6"
Plastic Length
6"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Tensile Strength
9,700 psi
Material Type
Scratch & UV Resistant
Impact Strength
14 ft-lb/in
Operating Temp. Range
-40 Degrees to 240 Degrees F
Standards
ASTM D3363-05
Corrosion and Chemical Resistance
Fair
Maximum Temperature
240 Degrees F
Plastic Hardness Rating
Hard
Water Absorption
0.13 %
Grade
Scratch & UV Resistant
Water Absorption Rating
Good
Tensile Strength Rating
Good
UV Resistant
Yes
Friction Rating
Not Slippery
Impact Strength Rating
Excellent
Wear Factor
Fair
Plastic Hardness
Rockwell R120
Backing Type
No Backing
Machinability
Not Rated
Temperature Range
-40 Degrees to 240 Degrees F
Minimum Temperature
-40 Degrees F
Plastic Density
0.043 lb/cu in
Material
Polycarbonate
Friction Coefficient
0.53
Plastic Clarity
Clear
Plastic Thickness Tolerance
+0.007/-0.009 in
Shape
Square
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
95 Shore D
Product Form
Sheet
Weight
0.09 lb
Dielectric Strength
Not Rated
Scratch-Resistant
Scratch-Resistant
Elongation
Not Rated
Rockwell Hardness
120 HRR
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Light Transmission
85 %

Description

Polycarbonate Sheet, Polycarbonate, Grade Scratch & UV Resistant, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.0625 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.