Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Rectangular Stock 12" L x 6" W x 3/32" Thick

  • Mfr # BULK-PS-PC-122

  • Zoro # G8081973


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/32"
Plastic Width
6"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-122
Zoro #
G8081973
UPC #
193005449964
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/32"
Plastic Width
6"
Plastic Length
12"
Thickness
0.093 in
Width
6 in
Length
1 ft
Nominal Size
6 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangular Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Color
Colorless
Standards
UL 94 V-2
Durometer
Rockwell R120
Tensile Strength
9,700 psi
Temp. Range
-40 Degrees to 240 Degrees F
Material
Polycarbonate
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell R120
Friction Coefficient
0.53
Minimum Temperature
-40 Degrees F
Temperature Range
-40 Degrees to 240 Degrees F
Water Absorption
0.13 %
Tensile Strength Rating
Good
Plastic Density
0.043 lb/cu in
Grade
Standard
Maximum Temperature
240 Degrees F
Impact Strength
14.0 ft-lb/in
Friction Rating
Not Slippery
Plastic Clarity
Clear
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+0.002/-0.011 in
Plastic Hardness Rating
Hard
Machinability
0 %
Wear Factor
Fair
UV Resistant
No
Shape
Rectangular
Backing Type
No Backing
Light Transmission
87 %
Shore Hardness
88 Shore D
Flexural Modulus
2,350 MPa
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
120 HRR
Weight
0.29 lb
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 12 in, Plastic Width 6 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.