Colorless Polycarbonate Sheet 10 ft L x 4 ft W x 0.236 in Thick

  • Mfr # SPCTW.236X48.000X120.000CL

  • Zoro # G516246180


product price: $278.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Plastic Length
10 ft
Color
Colorless
Plastic Clarity
Clear
Plastic Width
4 ft
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCTW.236X48.000X120.000CL
Zoro #
G516246180
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Length
10 ft
Plastic Width
4 ft
Plastic Thickness
0.236 in

Details

Color
Colorless
Plastic Clarity
Clear
Tensile Strength
9,000 psi
Plastic Density
1.2 g/cc
Item
Polycarbonate Sheet
Standards
ASTM D-635, ASTM E-84, DIN 4102, DS 476/7, NSP 02501
Water Absorption
0.15 %
Impact Strength
18 ft-lb/in
Maximum Adhesive Temperature
392 Degrees F
Shape
Rectangle
Minimum Adhesive Temperature
-58 Degrees F
Friction Coefficient
0.4
Rockwell Hardness
118 HRM
Dielectric Strength
380 V/mil
Product Form
Sheet
Machinability
90 %
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
345,000 psi
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
1.35 x 10^-3 cu mm/N-m
Elongation
80 %
FDA Compliance
21 CFR.1580
Shore Hardness
70 Shore D
Number of Walls
2
Product Type
Plastic Sheet
Fabrication
Extruded
Minimum Temperature
-40 Degrees F
Light Transmission
86 %
Material
Polycarbonate
Maximum Temperature
288 Degrees F
Coefficient of Thermal Expansion
3.5 x 10^-5 in/in/ft

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.236 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 18 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.15 Percent, Plastic Density 1.2 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.