Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Sheet 24 in L x 12 in W x 0.25 in Thick

  • Mfr # BULK-PS-PCFDA-17

  • Zoro # G816327299


product price: $64.29
/ea

Key Features

Backing Type
No Backing
Water Absorption
0.15 %
Standards
UL 94 HB
Friction Coefficient
0.53
Tensile Strength
9,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PCFDA-17
Zoro #
G816327299
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
12 in
Plastic Thickness
0.25 in
Plastic Length
24 in

Details

Backing Type
No Backing
Item
Polycarbonate Sheet
Water Absorption
0.15 %
Standards
UL 94 HB
Friction Coefficient
0.53
Tensile Strength
9,500 psi
Color
Colorless
Plastic Density
0.043 lb/cu in
Impact Strength
18 ft-lb/in
Plastic Clarity
Clear
Shape
Rectangle
Material
Polycarbonate
Shore Hardness
95 Shore D
Flexural Modulus
2,379 MPa
Coefficient of Thermal Expansion
6.84 x 10^-5 K^-1
Dielectric Strength
15 kV/mm
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Weight
3.096 lb
Machinability
Not Rated
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Rockwell Hardness
120 HRR
Static-Resistant
Not Static-Resistant
Minimum Temperature
-200 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Wear Rate
Not Rated
Light Transmission
Not Rated
FDA Compliance
Not FDA Compliant
Maximum Temperature
280 Degrees F

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 18 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.15 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.