Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Sheet 8 ft L x 5 ft W x 0.125 in Thick

  • Mfr # BULK-PS-PC-641

  • Zoro # G908839037


product price: $150.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Plastic Thickness
0.125 in
Color
Colorless
Friction Rating
Not Slippery
Material
Polycarbonate
Plastic Hardness
Rockwell R120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-641
Zoro #
G908839037
UPC #
197666048160
Country of Origin
United States

Dimensions

Plastic Thickness
0.125 in
Plastic Width
5 ft
Plastic Length
8 ft
Nominal Size
60 in W x 96 in L

Details

Item
Polycarbonate Sheet
Color
Colorless
Friction Rating
Not Slippery
Material
Polycarbonate
Plastic Hardness
Rockwell R120
Tensile Strength Rating
Good
Tensile Strength
9,700 psi
Standards
UL 94 V-2
Backing Type
No Backing
Impact Strength
14 ft-lb/in
Grade
Standard
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.53
Shape
Rectangle
Water Absorption
0.3 %
Impact Strength Rating
Excellent
Plastic Clarity
Clear
Minimum Temperature
-40 Degrees F
Maximum Temperature
240 Degrees F
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Machinability
Not Rated
UV Resistant
Yes
Temperature Range
-40 Degrees F to 240 Degrees F
Plastic Hardness Rating
Extra Hard
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
120 HRR
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Flexural Modulus
2,350 MPa
Light Transmission
87 %
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Weight
32.2 lb
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Shore Hardness
95 Shore D
Product Form
Sheet

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Width 5 ft, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.3 Percent, Temperature Range -40 Degrees F to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.