Colorless Polycarbonate Sheet 8 ft L x 5 ft W x 0.22 in Thick
Mfr # 11B88768
Zoro # G016296258
product price: $352.99
/eaKey Features
Shape
Rectangle
Plastic Length
8 ft
Plastic Clarity
Clear
Plastic Thickness
0.22 in
Color
Colorless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11B88768
Zoro #
G016296258
UPC #
-
Country of Origin
United States
Dimensions
Plastic Length
8 ft
Plastic Thickness
0.22 in
Plastic Width
5 ft
Details
Shape
Rectangle
Item
Polycarbonate Sheet
Plastic Clarity
Clear
Color
Colorless
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Material
Polycarbonate
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Description
Polycarbonate Sheet, Polycarbonate, Plastic Length 8 ft, Plastic Width 5 ft, Plastic Thickness 0.22 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable, Plastic Density Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.