Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Sheet Stock 6" L x 6" W x 3/32" Thick

  • Mfr # BULK-PS-PC-134

  • Zoro # G8080415


product price: $3.55
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/32"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-134
Zoro #
G8080415
UPC #
193005449995
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/32"
Plastic Width
6"
Plastic Length
6"
Width
6"
Thickness
0.093"
Length
6"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Impact Strength
14 ft-lb/in
Operating Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 V-2
Material Type
Standard
Tensile Strength
9,700 psi
Material
Polycarbonate
Temperature Range
-40 Degrees to 240 Degrees F
Wear Factor
Fair
Machinability
Not Rated
Impact Strength Rating
Excellent
UV Resistant
No
Plastic Clarity
Clear
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
Plastic Thickness Tolerance
+0.002/-0.011 in
Plastic Density
0.043 lb/cu in
Water Absorption Rating
Good
Friction Coefficient
0.53
Grade
Standard
Water Absorption
0.13 %
Maximum Temperature
240 Degrees F
Backing Type
No Backing
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R120
Tensile Strength Rating
Good
Shape
Square
Shore Hardness
95 Shore D
Weight
0.15 lb
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,350 MPa
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Light Transmission
87 %
Rockwell Hardness
120 HRR
UV-Resistant
Not UV-Resistant
Elongation
Not Rated
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.