Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polyester Film Stock 100 ft. L x 36" W x 0.001" Thick

  • Mfr # BULK-PF-PET-18

  • Zoro # G8080327


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polyester
Plastic Thickness
0.001"
Plastic Width
36"
Plastic Length
100 ft.
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PET-18
Zoro #
G8080327
UPC #
193005408466
Country of Origin
China

Dimensions

Plastic Thickness
0.001"
Plastic Width
36"
Plastic Length
100 ft.
Width
36"
Length
100 ft.
Thickness
0.001"
Nominal Size
36 in W x 100 ft L

Details

Item
Film Stock
Plastic Material
Polyester
Plastic Color
Clear
Max. Temp. (F)
300 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
Colorless
Tensile Strength
8,900 psi
Material Type
Standard
Operating Temp. Range
-50 Degrees to 300 Degrees F
Material
Polyester
Grade
Standard
Plastic Clarity
Clear
Impact Strength Rating
Poor
Machinability
70 %
Shape
Rectangle
Plastic Hardness Rating
Hard
Minimum Temperature
-50 Degrees F
Maximum Temperature
300 Degrees F
Temperature Range
-50 Degrees to 300 Degrees F
Backing Type
No Backing
Friction Rating
Very Slippery
Plastic Hardness
Rockwell R125
Plastic Density
0.05 lb/cu in
Tensile Strength Rating
Good
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Water Absorption Rating
Good
Friction Coefficient
Not Rated
Water Absorption
Not Rated
Impact Strength
Not Rated
Standards
Not Rated
Product Form
Sheet
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Film
Weight
2.16 lb
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Elongation
100 %
Static-Resistant
Not Static-Resistant
Rockwell Hardness
125 HRR
Metal Detectable
Not Metal Detectable
Shore Hardness
100 Shore D
Coefficient of Thermal Expansion
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr

Description

Polyester Sheet, Polyester, Grade Standard, Plastic Length 100 ft, Plastic Width 3 ft, Plastic Thickness 1 mil, Colorless, Plastic Clarity Clear, Tensile Strength 8,900 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -50 Degrees to 300 Degrees F, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.