Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polyester Film Stock 50 ft. L x 36" W x 0.004" Thick

  • Mfr # BULK-PF-PET-32

  • Zoro # G8079882


product price: $71.29
/ea

Key Features

Plastic Material
Polyester
Plastic Thickness
0.004"
Plastic Width
36"
Plastic Length
50 ft.
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PET-32
Zoro #
G8079882
UPC #
193005408633
Country of Origin
China

Dimensions

Plastic Thickness
0.004"
Plastic Width
36"
Plastic Length
50 ft.
Length
50 ft.
Width
36"
Thickness
0.004"
Nominal Size
36 in W x 50 ft L

Details

Item
Film Stock
Plastic Material
Polyester
Plastic Color
Clear
Max. Temp. (F)
300 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
Colorless
Material Type
Standard
Tensile Strength
8,900 psi
Operating Temp. Range
-50 Degrees to 300 Degrees F
Material
Polyester
Tensile Strength Rating
Good
Grade
Standard
Minimum Temperature
-50 Degrees F
Plastic Hardness
Rockwell R125
Temperature Range
-50 Degrees to 300 Degrees F
Machinability
70 %
Backing Type
No Backing
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
UV Resistant
No
Plastic Clarity
Clear
Shape
Rectangle
Maximum Temperature
300 Degrees F
Friction Rating
Very Slippery
Plastic Density
0.05 lb/cu in
Wear Factor
Fair
Standards
Not Rated
Impact Strength
Not Rated
Water Absorption
Not Rated
Friction Coefficient
Not Rated
Weight
4.32 lb
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
100 Shore D
Static-Resistant
Not Static-Resistant
Elongation
100 %
Dielectric Strength
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Flexural Modulus
Not Rated
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Rockwell Hardness
125 HRR
Product Type
Plastic Film
UV-Resistant
Not UV-Resistant

Description

Polyester Sheet, Polyester, Grade Standard, Plastic Length 50 ft, Plastic Width 3 ft, Plastic Thickness 4 mil, Colorless, Plastic Clarity Clear, Tensile Strength 8,900 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -50 Degrees to 300 Degrees F, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.