Shop ZORO SELECT

Colorless Polyester Film Stock 50 ft. L x 36" W x 0.005" Thick

  • Mfr # BULK-PF-PET-37
  • Zoro # G8080878

product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polyester
Plastic Thickness
0.005 in (5 mil)
Plastic Width
36"
Plastic Length
50 ft.
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-PET-37
Zoro #
G8080878
UPC #
193005408695
Country of Origin
China

Dimensions

Plastic Thickness
0.005 in (5 mil)
Plastic Width
36"
Plastic Length
50 ft.
Width
36"
Length
50 ft.
Thickness
0.005"
Nominal Size
36 in W x 50 ft L

Details

Item
Film Stock
Plastic Material
Polyester
Plastic Color
Clear
Max. Temp. (F)
300 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
Colorless
Material Type
Standard
Tensile Strength
8,900 psi
Operating Temp. Range
-50 Degrees to 300 Degrees F
Material
Polyester
Plastic Clarity
Clear
Maximum Temperature
300 Degrees F
Temperature Range
-50 Degrees to 300 Degrees F
UV Resistant
No
Shape
Rectangle
Minimum Temperature
-50 Degrees F
Water Absorption Rating
Good
Grade
Standard
Plastic Hardness Rating
Hard
Wear Factor
Fair
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell R125
Friction Rating
Very Slippery
Machinability
70 %
Plastic Density
0.05 lb/cu in
Backing Type
No Backing
Tensile Strength Rating
Good
Friction Coefficient
Not Rated
Water Absorption
Not Rated
Standards
Not Rated
Impact Strength
Not Rated
Product Type
Plastic Film
Weight
5.4 lb
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
100 Shore D
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Elongation
100 %
Flexural Modulus
Not Rated
Rockwell Hardness
125 HRR
UV-Resistant
Not UV-Resistant

Description

Polyester Sheet, Polyester, Grade Standard, Plastic Length 50 ft, Plastic Width 3 ft, Plastic Thickness 5 mil, Colorless, Plastic Clarity Clear, Tensile Strength 8,900 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -50 Degrees to 300 Degrees F, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.