Colorless PVC Type 1 PVC Sheet 24" L x 12" W x 1/4" Thick

  • Mfr # BULK-PS-PVC-622

  • Zoro # G300398941


product price:  $31.49
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/4"
Plastic Color
Clear
Max. Temp. (F)
120 Degrees F
Min. Temp. (F)
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PVC-622
Zoro #
G300398941
UPC #
193005067908
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
PVC Sheet
Plastic Material
PVC Type 1
Plastic Color
Clear
Max. Temp. (F)
120 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Colorless
Material Type
Standard
Tensile Strength
7,200 psi
Operating Temp. Range
32 Degrees to 120 Degrees F
Standards
Not Rated
Impact Strength
0.48 ft-lb/in
Material
PVC Type 1
Wear Factor
Fair
Friction Rating
Not Slippery
Water Absorption Rating
Excellent
Maximum Temperature
120 Degrees F
Plastic Thickness Tolerance
+0.032/-0.059 in
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Plastic Density
0.051 lb/cu in
Machinability
Not Rated
Minimum Temperature
32 Degrees F
Corrosion and Chemical Resistance
Excellent
Shape
Rectangle
Plastic Clarity
Clear
UV Resistant
No
Temperature Range
32 Degrees to 120 Degrees F
Grade
Standard
Plastic Hardness
Rockwell R115
Plastic Hardness Rating
Hard
Water Absorption
0.03 %
Backing Type
No Backing
Friction Coefficient
Not Rated
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Rockwell Hardness
115 HRR
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
Weight
3.1 lb
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Elongation
16 %
Light Transmission
Not Rated
Product Form
Sheet
Metal Detectable
Not Metal Detectable

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 7,200 psi, Impact Strength 0.48 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.03 Percent, Temperature Range 32 Degrees to 120 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.