Colorless PVC Type 1 PVC Sheet 48" L x 24" W x 1/16" Thick

  • Mfr # BULK-PS-PVC-607

  • Zoro # G300398958


product price:  $37.39
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/16"
Plastic Color
Clear
Max. Temp. (F)
120 Degrees F
Min. Temp. (F)
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-607
Zoro #
G300398958
UPC #
193005067755
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
24"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
PVC Sheet
Plastic Material
PVC Type 1
Plastic Color
Clear
Max. Temp. (F)
120 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Colorless
Material
PVC Type 1
Material Type
Standard
Tensile Strength
7,200 psi
Operating Temp. Range
32 Degrees to 120 Degrees F
Impact Strength
0.48 ft-lb/in
Standards
Not Rated
Plastic Thickness Tolerance
+0.038/-0.045 in
Shape
Rectangle
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Grade
Standard
Plastic Density
0.051 lb/cu in
Water Absorption
0.03 %
Plastic Hardness Rating
Hard
Temperature Range
32 Degrees to 120 Degrees F
UV Resistant
No
Backing Type
No Backing
Maximum Temperature
120 Degrees F
Impact Strength Rating
Poor
Plastic Clarity
Clear
Plastic Hardness
Rockwell R115
Water Absorption Rating
Excellent
Machinability
Not Rated
Minimum Temperature
32 Degrees F
Corrosion and Chemical Resistance
Excellent
Wear Factor
Fair
Friction Coefficient
Not Rated
Elongation
16 %
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Weight
3.1 lb
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Light Transmission
Not Rated
Rockwell Hardness
115 HRR
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Wear Rate
Not Rated

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.0625 in, Colorless, Plastic Clarity Clear, Tensile Strength 7,200 psi, Impact Strength 0.48 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.03 Percent, Temperature Range 32 Degrees to 120 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.