Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless PVC Type 1 PVC Sheet 96" L x 48" W x 1/2" Thick

  • Mfr # BULK-PS-PVC-632

  • Zoro # G000398937


product price: $905.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/2"
Plastic Color
Clear
Max. Temp. (F)
120 Degrees F
Min. Temp. (F)
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-632
Zoro #
G000398937
UPC #
193005083090
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
48"
Plastic Length
96"
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PVC Sheet
Plastic Material
PVC Type 1
Plastic Color
Clear
Max. Temp. (F)
120 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Colorless
Tensile Strength
7,200 psi
Impact Strength
0.48 ft-lb/in
Material Type
Standard
Material
PVC Type 1
Standards
Not Rated
Operating Temp. Range
32 Degrees to 120 Degrees F
Water Absorption
0.03 %
Plastic Density
0.051 lb/cu in
Water Absorption Rating
Excellent
Wear Factor
Fair
Backing Type
No Backing
Impact Strength Rating
Poor
Plastic Clarity
Clear
Plastic Hardness Rating
Hard
Machinability
Not Rated
Temperature Range
32 Degrees to 120 Degrees F
UV Resistant
No
Plastic Hardness
Rockwell R115
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
120 Degrees F
Friction Rating
Not Slippery
Minimum Temperature
32 Degrees F
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.025/-0.08 in
Grade
Standard
Shape
Rectangle
Friction Coefficient
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Weight
99.08 lb
UV-Resistant
Not UV-Resistant
Rockwell Hardness
115 HRR
Dielectric Strength
Not Rated
Light Transmission
Not Rated
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
85 Shore D
Elongation
16 %

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 7,200 psi, Impact Strength 0.48 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.03 Percent, Temperature Range 32 Degrees to 120 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.