Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Column Protector, Blck, 72inH, 15inW, I-Beam

  • Mfr # V-PAD-I-69

  • Zoro # G2391868


product price: $517.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Vinyl
Fits Column Shape
I-Beam
Overall Height
72 in
Fits Column Size
9 in
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-PAD-I-69
Zoro #
G2391868
UPC #
691215100458
Country of Origin
United States

Dimensions

Overall Height
72 in
Fits Column Size
9 in
Overall Width
15 in
Overall Thickness
3 1/2 in
Compatible Column Length - Maximum
9 in
Compatible Column Width - Maximum
9 in
Compatible Column Length - Minimum
9 in
Compatible Column Width - Minimum
9 in

Details

Material
Vinyl
Fits Column Shape
I-Beam
Color
Black
Includes
Brass Grommets, Nylon Ropes
Column Protector Material
Vinyl
Installation Method
(2) Halves- Strap Together
Item
Column Protector
Compatible Column Shape
I-Beam
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Column Protector, Fits Column Size 9 in, Fits Column Shape I-Beam, Overall Height 72 in, Color Black, Overall Thickness 3 1/2 in, Overall Width 15 in, Column Protector Material Vinyl, Includes Brass Grommets, Nylon Ropes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.