Shop ZORO SELECT
See all product information
Create Account
Column Protector, Yellow, HDPE, 12" dia
- Mfr # 913NF4
- Zoro # G223359852
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Compatible Column Width - Maximum
12 in (I-Beam), 12 in (Round), 12in (Square)
Installation Method
Hook-and-Loop Straps
Compatible Column Width - Minimum
12 in (I-Beam), 12 in (Round), 12 in (Square)
Overall Width
24 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913NF4
- Zoro #
- G223359852
- UPC #
- -
- Country of Origin
- China
- Installation Method
- Hook-and-Loop Straps
- Item
- Column Protector
- Color
- Yellow
- Includes
- (2) Black Straps
- Compatible Column Shape
- I-Beam, Round, Square
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Material
- HDPE
- Shell Material
- HDPE
- Wire Color
- Yellow
- Traction Material
- HDPE
Dimensions
- Compatible Column Width - Maximum
- 12 in (I-Beam), 12 in (Round), 12in (Square)
- Compatible Column Width - Minimum
- 12 in (I-Beam), 12 in (Round), 12 in (Square)
- Overall Width
- 24 in
- Compatible Column Diameter
- 12 in
- Overall Thickness
- 6 in
- Overall Height
- 42 in
- Compatible Column Length - Minimum
- 12 in (I-Beam), 12 in (Round), 12 in (Square)
- Compatible Column Length - Maximum
- 12 in (I-Beam), 12 in (Round), 12in (Square)
Description
Column Protector, Overall Height 42 in, Color Yellow, Overall Thickness 6 in, Overall Width 24 in, Installation Method Hook-and-Loop Straps, Includes (2) Black Straps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.