Column Protector, Yellow, HDPE, 8" dia
- Mfr # 913NE7
- Zoro # G723358232
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Compatible Column Length - Minimum
8 in (I-Beam), 8 in (Round), 8 in (Square)
Installation Method
Hook-and-Loop Straps
Compatible Column Width - Maximum
8 in (I-Beam), 8 in (Round), 8 in (Square)
Compatible Column Width - Minimum
8 in (I-Beam), 8 in (Round), 8 in (Square)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 913NE7
- Zoro #
- G723358232
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 24 in
- Compatible Column Length - Minimum
- 8 in (I-Beam), 8 in (Round), 8 in (Square)
- Compatible Column Width - Maximum
- 8 in (I-Beam), 8 in (Round), 8 in (Square)
- Compatible Column Width - Minimum
- 8 in (I-Beam), 8 in (Round), 8 in (Square)
- Overall Height
- 24 in
- Overall Thickness
- 8 in
- Compatible Column Diameter
- 8 in
- Compatible Column Length - Maximum
- 8 in (I-Beam), 8 in (Round), 8 in (Square)
Details
- Installation Method
- Hook-and-Loop Straps
- Item
- Column Protector
- Compatible Column Shape
- I-Beam, Round, Square
- Material
- HDPE
- Color
- Yellow
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Includes
- (2) Black Straps
- Shell Material
- HDPE
- Wire Color
- Yellow
Description
Column Protector, Overall Height 24 in, Color Yellow, Overall Thickness 8 in, Overall Width 24 in, Installation Method Hook-and-Loop Straps, Includes (2) Black Straps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.