Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Bulletin Board, 36H x 48W In

  • Mfr # 1NUL8

  • Zoro # G3267792


product price: $60.55
/ea

Key Features

Board Color
Natural/White
Frame Color
Oak
Frame Material
Wood
Includes Mounting Hardware
Mounting Hardware Included
Dry Erase Surface Type
Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NUL8
Zoro #
G3267792
UPC #
190735403747
Country of Origin
China

Dimensions

Width
48 in
Adjustable Height Range
Not Adjustable
Dry Erase Height
36 in
Dry Erase Width
24 in
Overall Width
48 in
Overall Height
36 in
Dry Erase Board Width
46 5/8 in
Bulletin Board Width
46 5/8 in
Dry Erase Board Height
34 5/8 in
Bulletin Board Height
34 5/8 in

Details

Board Color
Natural/White
Frame Color
Oak
Frame Material
Wood
Includes Mounting Hardware
Mounting Hardware Included
Dry Erase Surface Type
Cork
Board Frame Material
Fiberboard
Board Properties
Magnetic
Includes
Mounting Hardware
Dry Erase Product Grouping
Combination Bulletin Board
For Use
Indoors
Mounting/Mobility Type
Wall Mounted
Item
Combination Board
Dry Erase Surface Finish
Gloss
Dry Erase Board Material
Melamine
Interior/Exterior Use
Interior
Dry Erase Finish
Gloss
Bulletin Board Material
Cork
Board Backing Material
Fiberboard
Bulletin Board Color
Natural
Includes Frame
Frame Included
Reversible
Not Reversible
Dry Erase Board Color
White
Mounting Orientation
Horizontal
Magnetic
Magnetic

Description

Combination Bulletin Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Cork, Dry Erase Height 36 in, Dry Erase Width 24 in, Dry Erase Surface Finish Gloss, Includes Mounting Hardware, Board Frame Material Fiberboard, Board Color Natural/White, Frame Color Oak, For Use Indoors, Combination Board, Width 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.