Zoro Homepage

Combination Wye Combination Wye and 1/8 Bend, 6" Pipe, Female Socket, Cast Iron, 0 psi

  • Mfr # 221732

  • Zoro # G000722091


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Combination Wye
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
6"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221732
Zoro #
G000722091
UPC #
810074081573
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
6"
Bend Nominal Dimensions
13 3/8 x 2 1/4 x 11 11/16
Overall Length
13 15/16 in
Fitting Side B Nominal Pipe Size
6 in
Fitting Side C Outside Diameter
6 5/16 in
Fitting Side A Outside Diameter
6 5/16 in
Fitting Side B Outside Diameter
6 5/16 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Side C Nominal Pipe Size
6 in

Description

Combination Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 6 in, Female, Socket, 6 5/16 in, 6 in, Female, Socket, 6 5/16 in, 6 in, Female, Socket, 6 5/16 in, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.