Common Nail, 3-1/2 in L, 16D, Steel, Plain Finish, 10 ga
Mfr # 13011016
Zoro # G510022544
product price: $4.15
/pk 71, $0.06/eaKey Features
Length
3-1/2 in
Penny Size
16D
Material
Steel
Gauge
10 ga
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13011016
Zoro #
G510022544
UPC #
726047130103
Country of Origin
Mexico
Dimensions
Length
3-1/2 in
Penny Size
16D
Head Diameter
11/32 in
Shank Diameter
0.135 in
Details
Item
Common Nail
Material
Steel
Finish
Plain
Gauge
10 ga
Shank Type
Smooth
Head Type
Flat
Application
Framing
Pack Size
Small Pack
Product Type
Box Nails
Manufacturer Location
Made in USA*
Point Type
Diamond
Description
Nails, Length 3 1/2 in, Gauge 10 ga, Shank Diameter 0.135 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Flat, Head Diameter 11/32 in, Penny Size 16D, Point Type Diamond, Application Framing, Product Type Box Nails, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 71
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.