Zoro Homepage

CommunicationCable, FRPE, 16AWG, Red, 100ft

  • Mfr # CTS18A0102-100

  • Zoro # G915798563


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Flame/Fire Resistant
Jacket Color
Red
Conductor Gauge
16 AWG
Maximum Capacitance
18.4 pf/ft
Shielded
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTS18A0102-100
Zoro #
G915798563
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.3 in

Details

Resistance Properties
Flame/Fire Resistant
Jacket Color
Red
Conductor Gauge
16 AWG
Maximum Capacitance
18.4 pf/ft
Shielded
Shielded
Maximum Voltage Rating
300 V
Item
Communication Cable
Product Type
Fire Alarm Cable
Number of Conductors
2
Insulation Material
Silicone Rubber
Solid/Stranded
Solid
Jacket Material
FRPE
Maximum Operating Temperature
105 Degrees C
Standards
UL 2196
Application
Alarm Systems

Description

Communication Cable, Cable Length 100 ft, Conductor Gauge 16 AWG, Insulation Material Silicone Rubber, Jacket Color Red, Jacket Material FRPE, Shielded Shielded, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.3 in, Application Alarm Systems, Maximum Voltage Rating 300 V, Product Type Fire Alarm Cable, Standards UL 2196, Maximum Capacitance 18.4 pf/ft, Maximum Operating Temperature 105 Degrees C, Resistance Properties Flame/Fire Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.