Compact Thermometer, 50 to 400 F, Back
Mfr # 4PRU9
Zoro # G2368886
product price: $15.19
/eaKey Features
Fill
Non Toxic Blue Liquid
Accuracy
+/-1%
Application
Food and Beverage Processing, General Purpose Industrial, HVAC, OEM Equipment, Oil and Gas, Pharmaceutical
Scale Divisions
5 Degrees
Includes
Thermowell and Instructions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4PRU9
Zoro #
G2368886
UPC #
190735518816
Country of Origin
China
Dimensions
Stem Length
2 in
Connection Size
1/2 in NPT
Stem Dia.
0.5 in
Insertion Length
1 3/8 in
Scale Length
6 in
Thermometer Thread Size
1/2 in
Thermowell Thread Size
1/2 in
Description
Industrial Thermometer, 50 Degrees to 400 Degrees F/25 Degrees to 200 Degrees C, 1/2 in MNPT Thermometer x 1/2 in MNPT Thermowell, Back, 6 in Scale Length, Thermowell Material Brass, Shank Type Straight, Blue, 5 Degrees F, 5 Degrees C Graduations, Liquid-in-Glass
Restrictions
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.