Component Thick M5 to M14 F/W Steel Hard Blk Ox Assort, Steel, Black Oxide Finish

  • Mfr # Z9109

  • Zoro # G0833373


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Type
Washer Assortment
Material
Steel
Finish
Black Oxide
Fastener Finish
Black Ox
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9109
Zoro #
G0833373
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
M5
Size
M05 to M14 Asst
Maximum Thickness
3 mm
Minimum Thickness
2 mm
Number of Sizes Included
6
Smallest Outside Diameter
11 mm
Screw Sizes
11 to 25 mm
Largest Screw Size
M14
Largest Outside Diameter
25 mm
Smallest Screw Size
M5

Details

Item
M5 to M14 F/W Steel Hard Blk Ox Assort
Type
Washer Assortment
Material
Steel
Finish
Black Oxide
Fastener Finish
Black Ox
System of Measurement
Inch
Washer Material Grade
12L14 Case Hardened
Rockwell Hardness
C40 Surface
Washer Basic Material
Steel Case Hard
Style
Component Thick
Product Type
Washer
Material Grade/Class
Case Hardened
Dimensional Standards
RoHS Compliant (With Exemption for Lead)
Number of Washers Included
120
FDA Approved
Not FDA Approved

Description

M5 to M14 F/W Steel Hard Blk Ox Assort, Dimensional Standards RoHS Compliant (With Exemption for Lead), Finish Black Oxide, Largest Outside Diameter 25 mm, Largest Screw Size M14, Material Steel, Material Grade/Class Case Hardened, Maximum Thickness 3 mm, Minimum Thickness 2 mm, Number of Sizes Included 6, Number of Washers Included 120, Screw Sizes 11 to 25 mm, Smallest Outside Diameter 11 mm, Smallest Screw Size M5, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.