Zoro Homepage

Composite Cord Strapping, 750 lb, White

  • Mfr # CC45-SC

  • Zoro # G714802966


product price: $75.65
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Thickness
0.031 in
Break Strength
750 lb
Color
Natural
Strapping Grade
Hand Strapping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC45-SC
Zoro #
G714802966
UPC #
-
Country of Origin
Turkey

Dimensions

Thickness
0.031 in
Strapping Width
1/2 in
Core Width
8 in
Core Diameter
8 in
Overall Length
3,600 ft

Details

Item
Composite Cord Strapping
Material
Plastic
Break Strength
750 lb
Color
Natural
Strapping Grade
Hand Strapping
Strapping Application
Composite Cord

Description

Composite Cord Strapping, Strapping Application Composite Cord, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.031 in, Break Strength 750 lb, Overall Length 3,600 ft, Core Diameter 8 in, Core Width 8 in, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.