Zoro Homepage

CompositeCordStrapping, 1,850lb, White

  • Mfr # CC85-SC

  • Zoro # G414802914


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Thickness
0.038 in
Break Strength
1,850 lb
Color
Natural
Core Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC85-SC
Zoro #
G414802914
UPC #
-
Country of Origin
Tokelau

Dimensions

Thickness
0.038 in
Core Diameter
8 in
Strapping Width
1 in
Core Width
8 in
Overall Length
1,500 ft

Details

Item
Composite Cord Strapping
Material
Plastic
Break Strength
1,850 lb
Color
Natural
Strapping Application
Composite Cord
Strapping Grade
Hand Strapping

Description

Composite Cord Strapping, Strapping Application Composite Cord, Strapping Grade Hand Strapping, Strapping Width 1 in, Thickness 0.038 in, Break Strength 1,850 lb, Overall Length 1,500 ft, Core Diameter 8 in, Core Width 8 in, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.