Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, 1 1/2x0.038 In, PK5

  • Mfr # 1NCE4

  • Zoro # G1415574


product price: $5.49
/pk 5, $1.10/ea

Key Features

Type
Precision
Material
Spring Wire
Overall Length
1 1/2 in
Outside Dia.
0.42 in
Wire Dia.
0.038 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCE4
Zoro #
G1415574
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.42 in
Wire Dia.
0.038 in
Compressed Length
0.38 in
Outside Diameter
0.42 in
Free Length
1 1/2 in
Compatible Rod Size
23/64 in
Compatible Hole Diameter
7/16 in
Wire Diameter
0.04 in
Inside Diameter
0.34 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
7 lb/in
Color
Gray
Wire Type
Round
Item
Compression Spring
End Type
Closed, Ground
Finish
Zinc-Plated
Meets/Exceeds
ASTM A228
Deflection @ Load
0.91 in
Load (Lbs.)
6.37 lb
Product Type
Compression Spring
Standards
ASTM A228
System of Measurement
Inch
Total Active Coils
7.68
Spring Shape
Cylindrical

Description

Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.420 In, Wire Type Round, Wire Dia 0.038 In, End Type Closed and Ground, Compressed Length 0.381 In, Load 6.37 Lbs, Deflection @ Load 0.91 In, Spring Rate 7 Lbs/In, Meets/Exceeds ASTM A228, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.